KNIPEX 1264180 SELF-ADJ.INSULATION STRIPPERS 180MM


Automatic Insulation Stripper

References
knipex:12 64 180
rubix:244A8488
ean:4003773073284
brand logo
brand logo
Technical specifications
Length180 mm
Weight125 g
See all Specifications

Product details : KNIPEX 1264180 SELF-ADJ.INSULATION STRIPPERS 180MM


For PVC insulated flat cables up to a max. 12 mm width and 0.75 to 2.5 mm². Adapts automatically to various conductor heights. Prevents damage to the conductor. Long stripping lengths possible. Blade replaceable. Smoothly operating mechanism. Low weight. Body: plastic, fibreglass-reinforced. Blade: special tool steel, oil-hardened.

Technical specifications


Attributes
Logistics dimensions (L x W x H)175x60x25 mm
Logistic Weight125 g
Length180 mm
Weight125 g
Show UNSPSC/ECL@SS
£ 69.17 excl. VAT
/ Each
£ 83.00 incl. VAT
  • Usually arrives within 14 working days