IRWIN VISE GRIP 6 VDE WIRE STRIPPER

Irwin Vise Grip Vde Wire Stripper

See technical information

References

Irwin:10505871
Rubix:2001666
EAN:5706915058710
brand logo

Technical specifications

Cutting capacity1.6 mm
Length150 mm

Product details : IRWIN VISE GRIP 6 VDE WIRE STRIPPER


IRWIN Vise-Grip VDE wire strippers have a chrome nickel steel, induction hardened cutting edges that stay sharper for longer and improved durability. Machined jaws provide maximum grip strength.They are fully TÜV, GS, and VDE certified meaning they are safe for working with electrical equipment up to AC 1000 volts or DC 1500 volts. Featuring moulded, pull-resistant one component handles for added comfort and less hand fatigue.

Applications

Strong gripper teeth
Slim profile nose reaches into tight areas
Hardened teeth
Red & Yellow handles denotes international colour for safety
ProTouch grips provide maximum comfort and reduced hand fatigue
Lifetime Guarantee

Technical specifications


Attributes
Cutting capacity1.6 mm
Length150 mm
£ 26.44 excl. VAT
/ Each
£ 31.73 incl. VAT
  • Usually arrives within 14 working days