References
Knipex:12 69 23
Rubix:388A3250
EAN:4003773067115

Product details : KNIPEX 126923 SPARE LENGTH STOP FOR 1262180
Compact standard tool at a favourable price for all current cable cross-sections and insulating materials. For single, multiple and fine stranded cables of 0.2 up to 6 mm² with standard insulation. Adapts automatically to the respective cable cross-section. Prevents damage to the conductor. Handy shape and low weight provide high operation comfort. Narrow head style for use in confined areas. With wire cutter for copper and aluminium wires up to 2.5 mm². With adjustable length stop from 6.0 - 18.0 mm for cutting the same stripping lengths during repetitive work. Body: plastic, fibreglass-reinforced. Blades: special tool steel, oil-hardened, interchangeable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x20x2 mm |
|---|---|
| Logistic Weight | 1 g |
| Length | 15 mm |
| Weight | 1 g |
Show UNSPSC/ECL@SS
£ 4.47 excl. VAT
/ Each
£ 5.36 incl. VAT
- Delivery usually within ( 14 ) days