References
Gedore:8147
Rubix:115A5761
Manufacturer :1830856
EAN:4010886855225




Product details : GEDORE HDCBLSTRIPPNGTOOL 8147
Heavy-duty cable stripping tool Professional wire stripping tool with 2 cable hooks Compact and user-friendly, even in the most difficult conditions For cables (up to 40 mm Ø) with any kind of insulation Blade can be locked in one of three positions (circular, straight or spiral cuts) Cable capacity: 4.5 - 40 mm Ø Insulation thickness: up to 4.5 mm Dimensions: with small cable hook: 150 x 42 x 30.5 mm with large cable hook: 167 x 52 x 30.5 mm E-8147 = Spare blade
Technical specifications
Attributes
| Logistic Weight | 196 g |
|---|---|
| Nose shape | round |
| Cutting capacity | 40 mm |
| Length | 167 mm |
| Weight | 196 g |
Show UNSPSC/ECL@SS
£ 80.38 excl. VAT
/ Each
£ 96.46 incl. VAT
- Delivery usually within ( 22 ) days
