Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Wire stripping plier
KNIPEX 1252195SB PRECISTRIP16 AUTOM INSULATION STRIPPER 195MM
KNIPEX 1252195SB PRECISTRIP16 AUTOM INSULATION STRIPPER 195MM
Wire stripping plier Knipex
References
knipex:
12 52 195 SB
rubix:
388A3246
manufacturer :
12 52 195 SB
ean:
4003773085997
Technical specifications
Length
190
mm
Weight
180
g
Product details
Technical specifications
Product details : KNIPEX 1252195SB PRECISTRIP16 AUTOM INSULATION STRIPPER 195MM
Technical specifications
Attributes
Length
190
mm
Weight
180
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.58
excl. VAT
/
Each
£
119.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 160MMSTRIPPINGPLIER 8098-160 JC
FACOM CRUMPING PLIE DM.14
KNIPEX 1362180SB STRIX INSUL STRIPPER WITH CABLE SHEARS 180MM
KNIPEX 1366180T STRIX STRIPPER WITH TETHER ATTACHMENT 180MM
CEMBRE HB14 WIRE STRIPPER 2591212
KNIPEX 1366180SB STRIX INSUL STRIPPER WITH CABLE SHEARS 180MM
GEDORE 8097 STRIPPING PLIERS 02-6 MM2 200 MM
KNIPEX 1366180TBK STRIX STRIPPER WITH TETHER ATTACHMENT 180MM
KNIPEX 121213 PRECISION INSULATION STRIPPERS AWG 195MM
KNIPEX 121214 PRECISION INSULATION STRIPPERS AWG 195MM
KNIPEX 1362180 STRIX INSUL STRIPPER WITH CABLE SHEARS 180MM
KNIPEX 121913 SPARE BLADES FOR 121213
KNIPEX 121212 PRECISION INSULATION STRIPPERS 195MM
KNIPEX 1346165 KNIPEX DISMANTLING PLIERS 165MM
ROEBUCK WIRE STRIPPER SELF-ADJUSTING CUTTING CAPAC 0.03-10.00MM 845347