References
Irwin:10504310N
Rubix:1260470
EAN:5706915043105
Product details : IRWIN AVIATION SNIP RIGHT HAND CUT
Serrated blade grips material for a smoother
cut on thin material. Ideal for heating, air
conditioning, gutter work and general industrial
use
Strengths
SERRATED LOWER BLADE
For firmer action, smoother cut and no double marked edges
PROTOUCH™ GRIPS
Moulded for superior comfort and control, resulting in less hand fatigue/stress
INCREASED LENGTH OF CUT
For faster work (3.34cm length of cut)
IMPROVED BALANCED WEIGHT DISTRIBUTION
For greater comfort
DROP-RESISTANT PUSH-UP LATCH
For easy one-handed use that saves time and increases safety
CUT CAPACITY OF 1.19 mm
For sheet metal and 0.84mm stainless steel
For faster work (3.34cm length of cut)
IMPROVED BALANCED WEIGHT DISTRIBUTION
For greater comfort
DROP-RESISTANT PUSH-UP LATCH
For easy one-handed use that saves time and increases safety
CUT CAPACITY OF 1.19 mm
For sheet metal and 0.84mm stainless steel
Technical specifications
Attributes
| Length | 250 mm |
|---|
Show UNSPSC/ECL@SS
£ 21.37 excl. VAT
/ Each
£ 25.64 incl. VAT
- In stock: Next day delivery
