Axial angular contact ball bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 90 mm |
Logistics dimensions (L x W x H) | 90x225x225 mm |
---|---|
Logistic Weight | 10810 g |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 90 mm |
Bearing Clearance | CN |
Series | 2344..-M-SP |
Material | Steel |
Cage | Brass |
Basic static load, axial - C0a | 510000 N |
Basic dynamic load, axial - Ca | 143000 N |
Sealing | Open |
Usually arrives within 14 working days