NTN - Needle Roller Bearing - NK1A5905A
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 42x42x23 mm |
---|---|
Logistic Weight | 133 g |
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 23 mm |
Bearing Clearance | cn |
Series | nk |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days