Needle roller/angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 25 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NKIB59..-XL |
Limit speed | 12700 rpm |
Basic static load, axial - C0a | 11200 N |
Basic dynamic load, axial - Ca | 5900 N |
Sealing | Open |
In stock: Next day delivery