IRWIN TUBULAR HANDLE BOLT CUTTERS 24 INCH / 610MM
Irwin High Tensile Bolt Cutter
See technical informationSee documentsReferences
Irwin:TTBC924
Rubix:2518158

Documents
Product details : IRWIN TUBULAR HANDLE BOLT CUTTERS 24 INCH / 610MM
The cam adjusted high-tensile tubular handled bolt cutter are lightweight and easy to maintain. Great for help around the workshop, farm or garage.
Strengths
IRWIN Record Arm Adjusted High Tensile Bolt Cutters have jaws that are specially heat treated for cutting very hard materials up to a hardness of Brinell 500 (Rockwell C52; 110 tons/square in)
The centre cut jaws have a short nose for trouble-free cutting of pre-stressed concrete reinforcing rods; mesh and wire; high tensile steel rods; bolts and case hardened chain; cold drawn alloy steel and tempered sprung wire
Each jaw is progressively heat-treated to create a penetrating cutting edge and resilient body
The centre cut jaws have a short nose for trouble-free cutting of pre-stressed concrete reinforcing rods; mesh and wire; high tensile steel rods; bolts and case hardened chain; cold drawn alloy steel and tempered sprung wire
Each jaw is progressively heat-treated to create a penetrating cutting edge and resilient body
Applications
Drop-forged steel handles are tough and provide maximum leverage for tough jobs
Technical specifications
Attributes
| Cutting capacity | 7.9 mm |
|---|---|
| Length | 610 mm |
| Material | steel |
| Handle | cam-adjusted tubular handles |
Show UNSPSC/ECL@SS
£ 178.89 excl. VAT
/ Each
£ 214.67 incl. VAT
- Usually arrives within 14 working days