References
Facom:990.B2
Rubix:80023036
EAN:3148517494688

Product details : FACOM BOLT CROPPER990.B2
Strengths
•Harder blades for a more durable cut
Eccentric screw adjustment of play between blades
Hand grip with guard for greater comfort
Forged arms = less cutting flexion
Eccentric screw adjustment of play between blades
Hand grip with guard for greater comfort
Forged arms = less cutting flexion
Technical specifications
Attributes
| Logistic Weight | 4223 g |
|---|---|
| Packaged dimensions (D x W x H) | 820x175x50 mm |
| Package weight | 4229 g |
| Cutting capacity | 13 mm |
| Length | 750 mm |
| Material | forged steel |
| Weight | 4223 g |
| Handle | ergonomic grip |
Show UNSPSC/ECL@SS
£ 103.73 excl. VAT
/ Each
£ 124.48 incl. VAT
- Delivery usually within ( 14 ) days
