References
INA:81206-TV
Rubix:80269018
Manufacturer :0000997750000
EAN:4012802423198

Documents
Product details : INA 81206TN THRUST BEARING
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x52x52 mm |
|---|---|
| Logistic Weight | 123 g |
| Inner diameter | 30 mm |
| Outer diameter | 52 mm |
| Width | 16 mm |
| Basic dynamic load, axial - Ca | 64000 N |
| Series | 812 |
| Cage | polyamide |
| Reference speed | 2650 rpm |
| Limit speed | 7000 rpm |
| Basic static load, axial - C0a | 141000 N |
Show UNSPSC/ECL@SS
£ 137.56 excl. VAT
/ Each
£ 165.07 incl. VAT
- Delivery usually within ( 7 ) days
