References
INA:81224-TV
Rubix:229A0918
Manufacturer :0000568120000
EAN:4054362005292

Product details : FAG 81224-TV CYL THRUST BEARING 568120000
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x170x170 mm |
|---|---|
| Logistic Weight | 2613 g |
| Inner diameter | 120 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Basic dynamic load, axial - Ca | 340000 N |
| Cage | polyamide |
| Reference speed | 840 rpm |
| Limit speed | 2000 rpm |
| Basic static load, axial - C0a | 1120000 N |
Show UNSPSC/ECL@SS
£ 417.49 excl. VAT
/ Each
£ 500.99 incl. VAT
- In stock: Next day delivery
