INA AXK2542-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLYDIN 5405
Axial needle roller and cage assembly
See technical informationReferences
INA:AXK2542-A/0-10
Rubix:238A4266
Manufacturer :0000353359065
EAN:4047643065818

Product details : INA AXK2542-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLYDIN 5405
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle cage AXK
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x42x42 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 2 mm |
| Basic dynamic load, axial - Ca | 14800 N |
| Series | axk |
| Material | alloy steel (100cr6) |
| Cage | steel |
| Reference speed | 3850 rpm |
| Limit speed | 8600 rpm |
| Basic static load, axial - C0a | 58000 N |
Show UNSPSC/ECL@SS
£ 2.72 excl. VAT
/ Each
£ 3.26 incl. VAT
- In stock: Next day delivery
