References
SKF:81210 TN
Rubix:104A9214
Manufacturer :46258
EAN:7316570590517

Product details : SKF CYLINDER THRUST BEARING 81210 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x78x78 mm |
|---|---|
| Logistic Weight | 356 g |
| Inner diameter | 50 mm |
| Outer diameter | 78 mm |
| Width | 22 mm |
| Basic dynamic load, axial - Ca | 91500 N |
| Series | 812 series |
| Material | bearing steel (hardened chromium-carbon steel) |
| Cage | polyamide |
| Reference speed | 1700 rpm |
| Limit speed | 3400 rpm |
| Basic static load, axial - C0a | 300000 N |
Show UNSPSC/ECL@SS
£ 104.77 excl. VAT
/ Each
£ 125.72 incl. VAT
- Delivery usually within ( 3 ) days
