Axial cylindrical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 190 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x190x190 mm |
---|---|
Logistic Weight | 6334 g |
Inner diameter | 110 mm |
Outer diameter | 190 mm |
Width | 48 mm |
Material | Steel |
Cage | Brass |
Reference speed | 790 rpm |
Limit speed | 1920 rpm |
Basic static load, axial - C0a | 1870000 N |
Basic dynamic load, axial - Ca | 510000 N |
In stock: Next day delivery