INA 81228-MA AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81228-MA
Rubix:238A3648
Manufacturer :0504450570000
EAN:4012802193886

Documents
Product details : INA 81228-MA AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 812..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x200x200 mm |
|---|---|
| Logistic Weight | 5000 g |
| Inner diameter | 140 mm |
| Outer diameter | 200 mm |
| Width | 200 mm |
| Basic dynamic load, axial - Ca | 455000 N |
| Series | 812 |
| Cage | brass |
| Reference speed | 730 rpm |
| Limit speed | 1690 rpm |
| Basic static load, axial - C0a | 1450000 N |
Show UNSPSC/ECL@SS
£ 718.88 excl. VAT
/ Each
£ 862.66 incl. VAT
- Usually arrives within 14 working days
