INA 81128-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81128-TV
Rubix:238A1069
Manufacturer :0000564800000
EAN:4054362004882

Product details : INA 81128-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x180x180 mm |
|---|---|
| Logistic Weight | 1900 g |
| Inner diameter | 140 mm |
| Outer diameter | 180 mm |
| Width | 31 mm |
| Basic dynamic load, axial - Ca | 260000 N |
| Cage | polyamide |
| Reference speed | 710 rpm |
| Limit speed | 1800 rpm |
| Basic static load, axial - C0a | 960000 N |
Show UNSPSC/ECL@SS
£ 456.66 excl. VAT
/ Each
£ 547.99 incl. VAT
- Delivery usually within ( 7 ) days
