References
INA:89416-M
Rubix:229A0923
Manufacturer :0096421450000
EAN:4054364114558

Product details : FAG 89416-M CYL THRUST BEARING 96421450000
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x170x170 mm |
|---|---|
| Logistic Weight | 7040 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 54 mm |
| Basic dynamic load, axial - Ca | 560000 N |
| Cage | brass |
| Reference speed | 950 rpm |
| Limit speed | 2280 rpm |
| Basic static load, axial - C0a | 1770000 N |
Show UNSPSC/ECL@SS
£ 1,631.13 excl. VAT
/ Each
£ 1,957.36 incl. VAT
- Usually arrives within 14 working days
