References
INA:AXK150190-A/0-10
Rubix:80113858
Manufacturer :0000359559065
EAN:4047643173292

Product details : INA AXK150/190 NEEDLE BEARING
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x190x190 mm |
|---|---|
| Logistic Weight | 216 g |
| Inner diameter | 150 mm |
| Outer diameter | 190 mm |
| Width | 5 mm |
| Basic dynamic load, axial - Ca | 143000 N |
| Reference speed | 660 rpm |
| Limit speed | 1680 rpm |
| Basic static load, axial - C0a | 960000 N |
Show UNSPSC/ECL@SS
£ 221.87 excl. VAT
/ Each
£ 266.24 incl. VAT
- Delivery usually within ( 7 ) days
