Axial cyl roller and cage assy -LS
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x100x100 mm |
---|---|
Logistic Weight | 187 g |
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 11 mm |
Series | K812..-TV |
Cage | Polyamide |
Reference speed | 1240 rpm |
Limit speed | 3500 rpm |
Basic static load, axial - C0a | 500000 N |
Basic dynamic load, axial - Ca | 177000 N |
Usually arrives within 14 working days