INA 81208-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81208-TV
Rubix:238A1330
Manufacturer :0007167070000
EAN:4054369072990

Documents
Product details : INA 81208-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x68x68 mm |
|---|---|
| Logistic Weight | 249 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 19 mm |
| Basic dynamic load, axial - Ca | 107000 N |
| Series | 812 |
| Cage | polyamide |
| Reference speed | 1820 rpm |
| Limit speed | 5200 rpm |
| Basic static load, axial - C0a | 265000 N |
Show UNSPSC/ECL@SS
£ 65.47 excl. VAT
/ Each
£ 78.56 incl. VAT
- Delivery usually within ( 7 ) days
