INA 81230-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81230-M
Rubix:238A4100
Manufacturer :0057686240000
EAN:4012802419474

Product details : INA 81230-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 812..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x215x215 mm |
|---|---|
| Logistic Weight | 6500 g |
| Inner diameter | 150 mm |
| Outer diameter | 215 mm |
| Width | 50 mm |
| Basic dynamic load, axial - Ca | 590000 N |
| Cage | brass |
| Reference speed | 610 rpm |
| Limit speed | 1580 rpm |
| Basic static load, axial - C0a | 1940000 N |
Show UNSPSC/ECL@SS
£ 933.94 excl. VAT
/ Each
£ 1,120.73 incl. VAT
- In stock: Next day delivery
