Axial needle roller and cage assembly
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 3 mm |
Logistics dimensions (L x W x H) | 3x90x90 mm |
---|---|
Logistic Weight | 35 g |
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 3 mm |
Series | axk |
Reference speed | 1470 rpm |
Limit speed | 3700 rpm |
Basic static load, axial - C0a | 255000 N |
Basic dynamic load, axial - Ca | 47000 N |
In stock: Next day delivery