INA 89420-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:89420-M
Rubix:238A1160
Manufacturer :0011625600000
EAN:4054362005803

Product details : INA 89420-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x210x210 mm |
|---|---|
| Logistic Weight | 13424 g |
| Inner diameter | 100 mm |
| Outer diameter | 210 mm |
| Width | 67 mm |
| Basic dynamic load, axial - Ca | 860000 N |
| Cage | brass |
| Reference speed | 720 rpm |
| Limit speed | 1830 rpm |
| Basic static load, axial - C0a | 2850000 N |
Show UNSPSC/ECL@SS
£ 1,834.14 excl. VAT
/ Each
£ 2,200.97 incl. VAT
- Delivery usually within ( 7 ) days
