NTN 81103T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 81103T2
See technical informationSee documentsReferences
NTN:81103T2
Rubix:205A1310
EAN:4547359456707



Documents
Product details : NTN 81103T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 811 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x9 mm |
|---|---|
| Logistic Weight | 30 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Basic dynamic load, axial - Ca | 12700 N |
| Series | 811 series |
| Material | steel |
| Cage | polyamide |
| Weight | 0.03 kg |
| Thickness | 9 mm |
| Limit speed | 10000 rpm |
| Basic static load, axial - C0a | 29000 N |
Show UNSPSC/ECL@SS
£ 14.29 excl. VAT
/ Each
£ 17.15 incl. VAT
- Delivery usually within ( 3 ) days
