NTN - Needle Roller Bearing - 81105T2
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 42x42x11 mm |
---|---|
Logistic Weight | 51 g |
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 11 mm |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days