INA 89414-TV AXIAL CYLINDRICAL ROLLER BEARINGS
Axial cylindrical roller bearing
See technical informationReferences
INA:89414-TV
Rubix:274A7203
Manufacturer :0003620000000
EAN:4054362005773

Product details : INA 89414-TV AXIAL CYLINDRICAL ROLLER BEARINGS
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x150x150 mm |
|---|---|
| Logistic Weight | 4180 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 48 mm |
| Basic dynamic load, axial - Ca | 475000 N |
| Cage | polyamide |
| Reference speed | 1000 rpm |
| Limit speed | 2650 rpm |
| Basic static load, axial - C0a | 1500000 N |
Show UNSPSC/ECL@SS
£ 626.04 excl. VAT
/ Each
£ 751.25 incl. VAT
- Delivery usually within ( 7 ) days
