INA AXK85110-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Axial needle roller and cage assembly
See technical informationSee documentsReferences
INA:AXK85110-A/0-10
Rubix:100A0402
Manufacturer :0000357429065
EAN:4047643173216

Documents
Product details : INA AXK85110-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x110x110 mm |
|---|---|
| Logistic Weight | 58 g |
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 4 mm |
| Basic dynamic load, axial - Ca | 58000 N |
| Series | axk |
| Reference speed | 1220 rpm |
| Limit speed | 2950 rpm |
| Basic static load, axial - C0a | 290000 N |
Show UNSPSC/ECL@SS
£ 59.69 excl. VAT
/ Each
£ 71.63 incl. VAT
- In stock: Next day delivery
