INA 89306-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:89306-TV
Rubix:105A1466
Manufacturer :0003617800000
EAN:4012802692709

Product details : INA 89306-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x60x60 mm |
|---|---|
| Logistic Weight | 240 g |
| Inner diameter | 30 mm |
| Outer diameter | 60 mm |
| Width | 18 mm |
| Basic dynamic load, axial - Ca | 69000 N |
| Cage | polyamide |
| Reference speed | 2600 rpm |
| Limit speed | 6400 rpm |
| Basic static load, axial - C0a | 197000 N |
Show UNSPSC/ECL@SS
£ 299.82 excl. VAT
/ Each
£ 359.78 incl. VAT
- Delivery usually within ( 7 ) days
