INA 81102-TV 01-12-01 THRUST CYLINDRICAL ROLLER BEARINGS + COMPONENTS
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81102-TV
Rubix:221A6274
Manufacturer :0002402490000
EAN:4012802719826

Documents
Product details : INA 81102-TV 01-12-01 THRUST CYLINDRICAL ROLLER BEARINGS + COMPONENTS
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x28x28 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 9 mm |
| Basic dynamic load, axial - Ca | 14400 N |
| Series | 811 |
| Cage | polyamide |
| Reference speed | 6300 rpm |
| Limit speed | 13400 rpm |
| Basic static load, axial - C0a | 28500 N |
Show UNSPSC/ECL@SS
£ 128.15 excl. VAT
/ 5 pieces
£ 153.78 incl. VAT
- Delivery usually within ( 7 ) days
