NTN - Thrust Ball Bearing - 51200
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 95x95x26 mm |
---|---|
Logistic Weight | 676 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 26 mm |
Series | 51200 |
Cage | Steel |
Usually arrives within 14 working days