Thrust ball bearing FAG 51108, Inner diameter: 40 mm | Outer diameter: 60 mm | Width: 13 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51108
Rubix:158A4506
Manufacturer :0167147090000
EAN:4012801162203

Product details : FAG 51108 THRUST BALL BEARINGS
Axial deep groove ball bearing 511, single direction, steel sheet metal cage
Strengths
Supports high axial loads in one direction.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x60x60 mm |
|---|---|
| Logistic Weight | 119 g |
| Inner diameter | 40 mm |
| Outer diameter | 60 mm |
| Width | 13 mm |
| Type of bearing | simple effect |
| Series | 511 |
| Material | steel |
| Cage | steel |
| Weight | 0.119 kg |
| Thickness | 13 mm |
| Reference speed | 6400 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 25500 N |
Show UNSPSC/ECL@SS
£ 14.56 excl. VAT
/ Each
£ 17.47 incl. VAT
- In stock: Next day delivery
