Thrust ball bearing SKF 51309, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 28 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51309
Rubix:102A8664
Manufacturer :39739
EAN:7316577058966

Product details : SKF THRUST BALL BEARING 51309
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x85x85 mm |
|---|---|
| Logistic Weight | 650 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 28 mm |
| Type of bearing | simple effect |
| Series | 513 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.66 kg |
| Thickness | 28 mm |
| Reference speed | 2800 rpm |
| Sealing | open, separable (no integral seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 76100 N |
Show UNSPSC/ECL@SS
£ 66.62 excl. VAT
/ Each
£ 79.94 incl. VAT
- In stock: Next day delivery
