Axial deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x90x90 mm |
---|---|
Logistic Weight | 610 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 25 mm |
Series | 512 |
Material | steel |
Reference speed | 5700 rpm |
Limit speed | 4350 rpm |
Basic static load, axial - C0a | 133000 N |
Basic dynamic load, axial - Ca | 58000 N |
Usually arrives within 14 working days