Thrust ball bearing NSK 51124, Inner diameter: 120 mm | Outer diameter: 155 mm | Width: 25 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51124
Rubix:229A9859
Manufacturer :51124 N
EAN:0029176029004

Product details : NSK 51124 THRUST BALL BEARING
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 1150 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 155 mm |
| Width | 25 mm |
| Type of bearing | simple effect |
| Series | 511 series |
| Material | chrome steel (bearing steel) |
| Cage | steel |
| Weight | 1.12 kg |
| Thickness | 25 mm |
| Reference speed | 1600 rpm |
| Precision | iso normal class |
| Basic dynamic load, axial - Ca | 90000 N |
Show UNSPSC/ECL@SS
£ 90.62 excl. VAT
/ Each
£ 108.74 incl. VAT
- Usually arrives within 14 working days
