Axial deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 115 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 65x115x115 mm |
---|---|
Logistic Weight | 2680 g |
Inner diameter | 55 mm |
Outer diameter | 115 mm |
Width | 65 mm |
Series | 523 |
Material | Steel |
Reference speed | 5000 rpm |
Limit speed | 3050 rpm |
Basic static load, axial - C0a | 220000 N |
Basic dynamic load, axial - Ca | 105000 N |
Usually arrives within 14 working days