Thrust ball bearing FAG 52215, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 47 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:52215
Rubix:158A4825
Manufacturer :0190069930000
EAN:4012801322263

Product details : FAG 52215 THRUST BALL BEARINGS
Axial deep groove ball bearing 522, double direction, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x110x110 mm |
|---|---|
| Logistic Weight | 1450 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 47 mm |
| Type of bearing | double effect |
| Series | 522 |
| Material | steel |
| Cage | steel |
| Weight | 1.49 kg |
| Reference speed | 4450 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 67000 N |
Show UNSPSC/ECL@SS
£ 152.30 excl. VAT
/ Each
£ 182.76 incl. VAT
- Delivery usually within ( 7 ) days
