Thrust ball bearing FAG 51152-MP, Inner diameter: 260 mm | Outer diameter: 320 mm | Width: 45 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51152-MP
Rubix:229A0658
Manufacturer :0190614390000
EAN:4026677207203

Product details : FAG 51152-MP THRUST BALL BEARING 190614390000
Axial deep groove ball bearing 511..-MP, single direction, solid brass cage
Strengths
Supports high axial loads in one direction.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x320x320 mm |
|---|---|
| Logistic Weight | 8030 g |
| Inner diameter | 260 mm |
| Outer diameter | 320 mm |
| Width | 45 mm |
| Type of bearing | simple effect |
| Series | 511..-mp |
| Material | steel |
| Cage | brass |
| Weight | 8.1 kg |
| Thickness | 45 mm |
| Reference speed | 1390 rpm |
| Sealing | open (no sealing) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 245000 N |
Show UNSPSC/ECL@SS
£ 619.99 excl. VAT
/ Each
£ 743.99 incl. VAT
- Delivery usually within ( 7 ) days
