Thrust ball bearing SNR 51110, Inner diameter: 50 mm | Outer diameter: 70 mm | Width: 14 mm
SNR - Thrust Ball Bearing - 51100
See technical informationReferences
SNR:51110
Rubix:204A8465
EAN:3413520103248

Product details : SNR 51110 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x14 mm |
|---|---|
| Logistic Weight | 162 g |
| Inner diameter | 50 mm |
| Outer diameter | 70 mm |
| Width | 14 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | bearing steel (100cr6 / aisi 52100) |
| Cage | steel |
| Weight | 0.139 kg |
| Thickness | 14 mm |
| Basic dynamic load, axial - Ca | 28800 N |
Show UNSPSC/ECL@SS
£ 13.56 excl. VAT
/ Each
£ 16.27 incl. VAT
- Usually arrives within 14 working days
