Axial deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x47x47 mm |
---|---|
Logistic Weight | 66 g |
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 11 mm |
Series | 511 |
Material | steel |
Reference speed | 8100 rpm |
Limit speed | 9300 rpm |
Basic static load, axial - C0a | 40000 N |
Basic dynamic load, axial - Ca | 18800 N |
In stock: Next day delivery