Axial deep groove ball bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 190 mm |
Width | 47.9 mm |
Logistics dimensions (L x W x H) | 47,69x190x190 mm |
---|---|
Logistic Weight | 4080 g |
Inner diameter | 130 mm |
Outer diameter | 190 mm |
Width | 47.9 mm |
Series | 532 |
Material | Steel |
Reference speed | 2850 rpm |
Limit speed | 2210 rpm |
Basic static load, axial - C0a | 540000 N |
Basic dynamic load, axial - Ca | 184000 N |
Usually arrives within 14 working days