Axial deep groove ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x110x110 mm |
---|---|
Logistic Weight | 1430 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 35 mm |
Series | 513 |
Material | steel |
Reference speed | 5700 rpm |
Limit speed | 3150 rpm |
Basic static load, axial - C0a | 207000 N |
Basic dynamic load, axial - Ca | 101000 N |
In stock: Next day delivery