Thrust ball bearing NSK 52308, Inner diameter: 30 mm | Outer diameter: 78 mm | Width: 49 mm
Axial grooved ball bearing
See technical informationReferences
NSK:52308
Rubix:133A1500
Manufacturer :52308 N
EAN:00029176062490

Product details : NSK THRUST BALL BEARING 52308
Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).
Technical specifications
Attributes
| Logistic Weight | 1050 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 78 mm |
| Width | 49 mm |
| Type of bearing | double effect |
| Series | 52300 series |
| Material | bearing steel (chrome steel, e.g. gcr15 / sae 52100) |
| Cage | steel |
| Weight | 1.04 kg |
| Thickness | 12 mm |
| Reference speed | 3000 rpm |
| Basic dynamic load, axial - Ca | 70000 N |
Show UNSPSC/ECL@SS
£ 78.09 excl. VAT
/ Each
£ 93.71 incl. VAT
- Usually arrives within 14 working days
