Thrust ball bearing SKF 51244 M, Inner diameter: 220 mm | Outer diameter: 300 mm | Width: 63 mm
Thrust ball bearings 512.. Series
See technical informationReferences
SKF:51244 M
Rubix:102A8201
Manufacturer :39725
EAN:7316577121165

Product details : SKF THRUST BALL BEARING 51244 M
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x300x300 mm |
|---|---|
| Logistic Weight | 13333 g |
| Inner diameter | 220 mm |
| Outer diameter | 300 mm |
| Width | 63 mm |
| Type of bearing | simple effect |
| Series | 512 |
| Material | bearing steel |
| Cage | brass |
| Weight | 13 kg |
| Thickness | 63 mm |
| Reference speed | 950 rpm |
| Sealing | unsealed |
| Precision | standard |
| Basic dynamic load, axial - Ca | 358000 N |
Show UNSPSC/ECL@SS
£ 1,644.37 excl. VAT
/ Each
£ 1,973.24 incl. VAT
- Delivery usually within ( 3 ) days
