Thrust ball bearing NTN 51118, Inner diameter: 90 mm | Outer diameter: 120 mm | Width: 22 mm
NTN - Thrust Ball Bearing - 51100
See technical informationReferences
NTN:51118
Rubix:204A8479
EAN:4547359306194

Product details : NTN 51118 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x22 mm |
|---|---|
| Logistic Weight | 668 g |
| Inner diameter | 90 mm |
| Outer diameter | 120 mm |
| Width | 22 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 0.64 kg |
| Thickness | 22 mm |
| Reference speed | 2700 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 59700 N |
Show UNSPSC/ECL@SS
£ 34.17 excl. VAT
/ Each
£ 41.00 incl. VAT
- Delivery usually within ( 3 ) days
