Thrust ball bearing NTN 51234, Inner diameter: 170 mm | Outer diameter: 240 mm | Width: 55 mm
NTN - Thrust Ball Bearing - 51200
See technical informationReferences
NTN:51234
Rubix:204A8548
EAN:4547359306873

Product details : NTN 51234 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x55 mm |
|---|---|
| Logistic Weight | 7810 g |
| Inner diameter | 170 mm |
| Outer diameter | 240 mm |
| Width | 55 mm |
| Type of bearing | simple effect |
| Series | 51200 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 8.15 kg |
| Thickness | 55 mm |
| Reference speed | 1200 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 285000 N |
Show UNSPSC/ECL@SS
£ 467.06 excl. VAT
/ Each
£ 560.47 incl. VAT
- Usually arrives within 14 working days
