Thrust Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 115 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x115x115 mm |
---|---|
Logistic Weight | 1627,6 g |
Inner diameter | 65 mm |
Outer diameter | 115 mm |
Width | 48 mm |
Series | 522 |
Material | bearing steel |
Cage | steel |
Reference speed | 2400 rpm |
Limit speed | 3400 rpm |
Basic static load, axial - C0a | 208000 N |
Basic dynamic load, axial - Ca | 76100 N |
Usually arrives within 14 working days