Thrust ball bearing SKF 52313, Inner diameter: 55 mm | Outer diameter: 115 mm | Width: 65 mm
Thrust Ball Bearing
See technical informationReferences
SKF:52313
Rubix:102A8202
Manufacturer :39852
EAN:7316577121349

Product details : SKF THRUST BALL BEARING 52313
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x115x115 mm |
|---|---|
| Logistic Weight | 2579 g |
| Inner diameter | 55 mm |
| Outer diameter | 115 mm |
| Width | 65 mm |
| Type of bearing | double effect |
| Series | 523 |
| Material | bearing steel |
| Cage | steel |
| Weight | 2.75 kg |
| Thickness | 64 mm |
| Reference speed | 1600 rpm |
| Sealing | none (open design) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 106000 N |
Show UNSPSC/ECL@SS
£ 382.97 excl. VAT
/ Each
£ 459.56 incl. VAT
- Usually arrives within 14 working days
