Axial deep groove ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 49 mm |
Logistics dimensions (L x W x H) | 49x150x150 mm |
---|---|
Logistic Weight | 3660 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 49 mm |
Series | 513 |
Material | Steel |
Reference speed | 4250 rpm |
Limit speed | 2260 rpm |
Basic static load, axial - C0a | 420000 N |
Basic dynamic load, axial - Ca | 186000 N |
Usually arrives within 14 working days